LED High Bay, 212W, 26500L, 5000K, 120-277V

Item #: 1221963

Cat #: HEDGRC4PNSSGDFS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 212 Watt, 26500 Lumen, 5000K, 80CRI, Tempered Glass Lens, Wide Optical Pattern, 120-277 Volt, 0-10V Dimming, 10 Foot Power Cable, Safety Retention Tabs with Forward Throw Bracket 316 Stainless Steel

Overview

LED High Bay, 212 Watt, 26500 Lumen, 5000K, 80CRI, Tempered Glass Lens, Wide Optical Pattern, 120-277 Volt, 0-10V Dimming, 10 Foot Power Cable, Safety Retention Tabs with Forward Throw Bracket 316 Stainless Steel
Also known as: HEDGRC4PNSSGDFS

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 212
Diameter: 16.250 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 212
Type: 0-10V Dimming
Dimmable: Yes
Color: Gray
Diameter: 16.250 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)