PHUZION HIGH BAY GENERAL PURPOSE 179W LED 26317 LUMENS 4000K

Item #: 1221960
Cat #: PHG24L4K70CRIASPWMGG-PF121A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PHUZION HIGH BAY GENERAL PURPOSE 179W LED 26317 LUMENS 4000K CCT 70CRI 120-277V

Overview

PHUZION HIGH BAY GENERAL PURPOSE 179W LED 26317 LUMENS 4000K CCT 70CRI 120-277V
Also known as: PHG24L4K70CRIASPWMGG-PF121A

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 24000
Light Technology: LED
Volts AC: 120-277
Color Rendering Index (CRI): 70
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 24000

Customer Reviews

No reviews for this product
(0)