Metal Halide Lamp, Pulse Start, BT37, 750W, Clear

Item #: 12219

Cat #: MS750/PS/BU-HOR/BT37

UPC: 046135647871

Metal Halide Lamp, Pulse Start, 750 Watt, 200 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 78000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M149/E, Standard Case Qty: 6 *Sylvania Part # 64787*
Sign In or Register to view pricing and more.

Overview

Metal Halide Lamp, Pulse Start, 750 Watt, 200 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 78000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M149/E, Standard Case Qty: 6 *Sylvania Part # 64787*
Sylvania METALARC® PULSE START SYLMS750/PS/BU-HOR/BT37 lamps provide less color shift, high lumen maintenance and a long life. Their premium performance provides opportunities for higher maintained illumination levels and substantial energy savings. Additional increases in optical efficiency may be gained by fixture designs using compact outer jacket configurations. All high wattage PULSE START lamps, 200W-1000W, are lead free. Sylvania METALARC® PULSE START lamps combine new metal halide lamp technology with proven ignitor technology. The result is a more transparent arc tube over life yielding less color shift and high lumen maintenance.
Also known as: 046135647871, MS750/PS/BU-HOR/BT37

Specifications

Type: Pulse Start
Wattage: 750
Color: Clear
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Volts AC: 200
ANSI Code: M149/E
Lumens: 78000
Shape: BT37 (Blown Tubular)
Light Technology: HID
Type: Pulse Start
Color: Clear
Base: Mogul Screw (E39)
Volts AC: 200
Lumens: 78000
Light Technology: HID
Wattage: 750
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
ANSI Code: M149/E
Shape: BT37 (Blown Tubular)

Customer Reviews

No reviews for this product
(0)