3", Type LT, "R" Series, Conduit Body

Item #: 1221874

Cat #: RLT300

UPC: 092326213479

Sign In or Register to view pricing and more.
Conduit Body, Type: LT, "R" Series, Size: 3", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LT, "R" Series, Size: 3", Material: Die Cast Aluminum. Includes: Cover & Gasket
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213479, RLT300

Specifications

Material: Die Cast Aluminum
Diameter: 3 in
Material: Die Cast Aluminum
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)