12-2-2 Dual Circuit NM-B for AFCI, 250'

Item #: 122186

Cat #: RMX1222WG250CL

UPC: 048243263882

Sign In or Register to view pricing and more.
(4) 12 AWG Conductors, (2) Hot & (2) Neutral for AFCI and (1) 12 AWG Ground, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 250 ft. Package

Overview

(4) 12 AWG Conductors, (2) Hot & (2) Neutral for AFCI and (1) 12 AWG Ground, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 250 ft. Package
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243263882, RMX1222WG250CL, 2-2-1, Ballerina wire, 12/2 with ground, 12/2/2

Specifications

Length: 250 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 4
Length: 250 ft
Jacket: PVC
Volts AC: 600
Gauge: 12
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)