This product has been discontinued.
![Slide Dimmer, Preset, 600W, SureSlide, Ivory Slide Dimmer, Preset, 600W, SureSlide, Ivory](https://rexel-cdn.com/products/lcimgjpg3256633-plw325x325-2.jpg?i=902A1E75-E450-4647-ADE9-784E2B9C5394&f=420)
Slide Dimmer, Preset, 600W, SureSlide, Ivory
Item #:
122184
Cat #:
6633-PLI
UPC:
078477155295
Sign In or Register to view pricing and more.
Documents & Guides
SureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, Color: Ivory.
Overview
SureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, Color: Ivory.
600W, 120 Volt AC 60Hz, 3-Way, SureSlide Preset Electro-Mechanical Incandescent Slide Dimmer, Illuminated - Ivory
Also known as: 078477155295, 6633-PLI
Specifications
Type: | 3-Way, Slide, Locator Light, Preset, Single-Pole |
Wattage: | 600 |
Volts AC: | 120 |
Color: | Ivory |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Slide, Locator Light, Preset, Single-Pole |
Volts AC: | 120 |
Dimmable: | Yes |
Wattage: | 600 |
Color: | Ivory |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)