Trim Ring Extender for 12" Can

Item #: 1221766

Cat #: RT812TRIMEXT

UPC: 046135749919

Sign In or Register to view pricing and more.
Documents & Guides
Trim Ring Extender for 12" Can, 1 per SKU, 6 per Case *Sylvania Product Code 74991* *Sylvania Part # 74991*

Overview

Trim Ring Extender for 12" Can, 1 per SKU, 6 per Case *Sylvania Product Code 74991* *Sylvania Part # 74991*
Also known as: 046135749919, RT812TRIMEXT

Specifications

Diameter: 12 in
Type: Mounting Accessory
Light Technology: LED
Diameter: 12 in
Light Technology: LED
Type: Mounting Accessory

Customer Reviews

No reviews for this product
(0)