This product may not be available in all locations.
SoftStarter, Open, 27-108A, 30-40HP @ 400-480, 100-240VAC Coil
Item #:
1221764
Cat #:
150-S108NBD
UPC:
887172651434
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Controller, SMC-Flex, Solid State, Open, 27 - 108 Amp, 30 - 40 Horse Power @ 200 - 230 Volt AC, 100 - 240 Volt AC Coil, Internal Bypass
Overview
Controller, SMC-Flex, Solid State, Open, 27 - 108 Amp, 30 - 40 Horse Power @ 200 - 230 Volt AC, 100 - 240 Volt AC Coil, Internal Bypass
The SMC-50 controller has a scalable design, allowing you the flexibility to satisfy a wide variety of control needs. Advanced monitoring and protection, superior communications capabilities, and Energy Saver mode help increase efficiency and reduce downtime. Three-phase control, built-in overload, removable control module and removable terminal blocks are combined in a cost-effective package with your choice of internal bypass or solid-state power structures. Normal- and heavy-duty ratings, expandable I/O and sensor capability, LCD screen or personal computer software setup and network integration capabilities increase application scalability.
Also known as: 887172651434, 150-S108NBD
Specifications
Amps: | 108, 27 |
Horsepower: | 30, 40 |
Volts AC Control Range: | 100 - 240 |
Volts AC Range: | 400 - 480 |
Amps: | 108, 27 |
Volts AC Control Range: | 100 - 240 |
Horsepower: | 30, 40 |
Volts AC Range: | 400 - 480 |
Customer Reviews
No reviews for this product
(0)