750 Watt Metal Halide Ballast

Item #: 122173

Cat #: 71A64F2001D

UPC: 781087052198

Sign In or Register to view pricing and more.
Documents & Guides
750 Watt, Metal Halide Ballast, Pulse Start, 277/347/480V, ANSI Code: M149. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

750 Watt, Metal Halide Ballast, Pulse Start, 277/347/480V, ANSI Code: M149. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Also known as: 781087052198, 71A64F2001D

Specifications

Type: Pulse Start
Wattage: 750
ANSI Code: M149
Shape: BT37 (Blown Tubular)
Light Technology: HID
Primary Voltage: 480, 277, 347
Type: Pulse Start
ANSI Code: M149
Light Technology: HID
Wattage: 750
Shape: BT37 (Blown Tubular)
Primary Voltage: 480, 277, 347

Customer Reviews

No reviews for this product
(0)