![LED Square Downlight, 5"/6", 13 Watt, 900 Lumen, 3000K, 120V LED Square Downlight, 5"/6", 13 Watt, 900 Lumen, 3000K, 120V](https://rexel-cdn.com/products/product.jpg?i=49A41215-6956-4F7F-8717-8096400BEE99&f=420)
LED Square Downlight, 5"/6", 13 Watt, 900 Lumen, 3000K, 120V
Item #: 1221356
Cat #: LEDRTQ56900930
UPC: 046135749292
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Square Downlight, 5-6 Inch, 13 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Trim, 1 per SKU, 2 per Case *Sylvania Product Code 74929* *Sylvania Part # 74929*
Overview
LED Square Downlight, 5-6 Inch, 13 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Trim, 1 per SKU, 2 per Case *Sylvania Product Code 74929* *Sylvania Part # 74929*
Also known as: 046135749292, LEDRTQ56900930
Specifications
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120 |
Length: | 6 in , 5 in |
Type: | Dimmable |
Width: | 5 in , 6 in |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | Dimmable |
Color: | White |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Length: | 6 in , 5 in |
Width: | 5 in , 6 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)