This product may not be available in all locations.


20A, 3P, 240V, Type BAB, 10 kAIC, Bolt On
Item #: 12210
Cat #: BAB3020H
UPC: 786679303207
Documents & Guides
20 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC
BAB bolt-on miniature circuit breakers. Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 786679303207, BAB3020H, may west
Specifications
Poles: | 3 |
Amps: | 20 |
Volts AC: | 240 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)