43W 8FT DOUBLE-ENDED LED RETROFIT FROSTED T8

Item #: 1220880

Cat #: L8T8B/850/43F/DE-39

UPC: 751338015807

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
43W 8FT DOUBLE-ENDED LED RETROFIT FROSTED T8 WITH INTERNAL DRIVER

Overview

43W 8FT DOUBLE-ENDED LED RETROFIT FROSTED T8 WITH INTERNAL DRIVER
Also known as: 751338015807, L8T8B/850/43F/DE-39

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Wattage: 43
Light Technology: LED
Base: 1-Pin (Fa8), Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Compatible (Type A), Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 43
Base: 1-Pin (Fa8), Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A), Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 8 ft, 96 in
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)