8/3UF/NMC Copper Gray 1000'

Item #: 122088

Cat #: UF83CUWG1000RL

UPC: 980100266677

Documents & Guides
Underground Feeder Cable, Type UF-B, 8 AWG, Copper, Stranded, 3 Conductors, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Underground Feeder Cable, Type UF-B, 8 AWG, Copper, Stranded, 3 Conductors, 1000 Foot Reel
Also known as: 980100266677, UF83CUWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 8 AWG
Conductors: 3
Jacket: PVC
Color: Gray
Length: 1000 ft
Material: Copper
Gauge: 8 AWG

Customer Reviews

No reviews for this product
(0)