4' 14W T8 LED Lamp, 40K

Item #: 1220862

Cat #: L4T8B/840/14F/DE-39

UPC: 751338016187

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
14W 4 FT DOUBLE-ENDED LED RETROFIT FROSTED T8 WITH INTERNAL DRIVER BALLAST BY-PASS

Overview

14W 4 FT DOUBLE-ENDED LED RETROFIT FROSTED T8 WITH INTERNAL DRIVER BALLAST BY-PASS
Also known as: 751338016187, L4T8B/840/14F/DE-39

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Wattage: 14
Dimmable: No
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)