WALL JOINT VERTICAL RAL9005

Item #: 1220819

Cat #: S1MWJV

UPC: 783510327736

Sign In or Register to view pricing and more.
Documents & Guides
WALL JOINT VERTICAL RAL9005

Overview

WALL JOINT VERTICAL RAL9005
Also known as: 783510327736, S1MWJV

Specifications

Width: 6.100 in
Depth: 5.280 in
Material: Aluminum
Height: 9.670 in
Width: 6.100 in
Material: Aluminum
Depth: 5.280 in
Height: 9.670 in

Customer Reviews

No reviews for this product
(0)