Conduit Clamp, 1", Right Angle, Malleable Iron

Item #: 12208

Cat #: UBC-100G

UPC: 783126546095

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Clamp, Size: 1 Inch, Right Angle, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Mechanically Galvanized Hardware

Overview

Conduit Clamp, Size: 1 Inch, Right Angle, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Mechanically Galvanized Hardware
Appleton™ and O-Z/Gedney™ "K-clamps" are designed to secure rigid metal conduit, IMC or EMT. They can be used across, parallel or perpendicular to beam, channel and angle supports.
Also known as: 783126546095, UBC-100G

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)