30mm Control Station, 2 Element, 10250T

Item #: 122076

Cat #: 10250T3528

UPC: 782113227221

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Maintained Pushbuttons, Flush, Surface Mount, START/STOP Legend, 600V Rated, NEMA 4X Enclosure Rating, Contacts - 1-NO 1-NC.

Overview

30.5 mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Maintained Pushbuttons, Flush, Surface Mount, START/STOP Legend, 600V Rated, NEMA 4X Enclosure Rating, Contacts - 1-NO 1-NC.
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113227221, 10250T3528

Specifications

Type: Control Station
IP/NEMA Rating: NEMA 4X
Type: Control Station
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)