Round LED Reflector Insert, White, 5" or 6"

Item #: 1220705

Cat #: EL61530W

UPC: 633999001514

Sign In or Register to view pricing and more.
Documents & Guides
Round LED Reflector Insert, 5 Inch or 6 Inch, 10 Watt, 850 Lumen, 3000K, 120V

Overview

Round LED Reflector Insert, 5 Inch or 6 Inch, 10 Watt, 850 Lumen, 3000K, 120V
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI.
Also known as: 633999001514, EL61530W

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 850
Volts AC: 120
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 850
Color: White
Dimmable: Yes
Wattage: 10
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)