3R TROUGH 12X12X96

Item #: 1220679

Cat #: C3RWT1296

UPC: 623980847658

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 12X12X96

Overview

3R TROUGH 12X12X96
Also known as: 623980847658, C3RWT1296

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 96 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Material: Steel
Width: 12 in
Length: 96 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)