2' x 4' Flat Panel, 50W, 120 -277V

Item #: 1220610

Cat #: C-TR-A-FP24-50L-35K-WH

UPC: 849665020615

Sign In or Register to view pricing and more.
Documents & Guides
2' x 4' Flat Panel, 50W, 5,000 lumens - 100LPW, 3500K, 120-277V, White

Overview

2' x 4' Flat Panel, 50W, 5,000 lumens - 100LPW, 3500K, 120-277V, White
C-Lite Flat Panel Troffers offer outstanding value, exceptional energy efficiency, easy installation and high reliability, backed by a 5-year limited warranty. With 2x2, 2x4 and 1x4 sizes, C-Lite LED Flat Panels offer an easy to install, ultra-thin low-profile design that delivers brighter light and bigger savings. Being fully tested and backed by Cree, they're the value flat panel you can trust.
Also known as: 849665020615, C-TR-A-FP24-50L-35K-WH

Specifications

Lumens: 5000
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 5000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Width: 24 in, 2 ft
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)