This product has been discontinued.
![LED Flat Panel, 40W LED Flat Panel, 40W](https://rexel-cdn.com/products/c-tr-a-fp22-35l-35k-wh.jpg?i=03630A01-F847-4A9B-BBC0-E137AD48CB2D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel 2' x 2', 40W, 3500K, White
Overview
LED Flat Panel 2' x 2', 40W, 3500K, White
C-Lite Flat Panel Troffers offer outstanding value, exceptional energy efficiency, easy installation and high reliability, backed by a 5-year limited warranty. With 2x2, 2x4 and 1x4 sizes, C-Lite LED Flat Panels offer an easy to install, ultra-thin low-profile design that delivers brighter light and bigger savings. Being fully tested and backed by Cree, they're the value flat panel you can trust.
Also known as: C-TR-A-FP22-40L-35K-WH
Specifications
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Wattage: | 40 |
Lumens: | 4000 |
Length: | 24 in , 2 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Wattage: | 40 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Width: | 24 in, 2 ft |
Lumens: | 4000 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)