LED Troffer, 2x2, 29 Watt, 36200 Lumen, 4000K, 120-277V

Item #: 1220590
Cat #: 22RTC3440
UPC: 080083802593
Sign In or Register to view pricing and more.
LED Troffer, 2x2, 29 Watt, 3600 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2x2, 29 Watt, 3600 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
The RTC lensed troffer series provides performance, reliability and flexibility with a housing optimized for shallow plenums.
Also known as: 080083802593, 22RTC3440

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 3600
Length: 24 in , 2 ft
Wattage: 29
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 3600
Wattage: 29
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)