12/2 UF/NMC Copper Gray 100'

Item #: 122056

Cat #: UF122WG100CN

UPC: 980100266097

Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 100 ft. Package.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 100 ft. Package.
Also known as: 980100266097, UF122WG100CN

Specifications

Length: 100 ft
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 100 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 2
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)