16/4 SO/SOOW Copper 1000'

Item #: 1220484

Cat #: 55046402

UPC: 032886045936

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
(4) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: 0.420".

Overview

(4) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: 0.420".
Also known as: 032886045936, 55046402

Specifications

Jacket: Rubber
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 4
Jacket: Rubber
Material: Copper
Volts AC: 600
Conductors: 4
Length: 1000 ft
Color: Black
Gauge: 16

Customer Reviews

No reviews for this product
(0)