This product may not be available in all locations.
![Contact Block, Spade Terminal, 1NC, 30mm, 1 Block per Operator Contact Block, Spade Terminal, 1NC, 30mm, 1 Block per Operator](https://rexel-cdn.com/products/image.jpg?i=04CC52FF-8E0E-44A1-9DE4-F71833DC985F&f=420)
Contact Block, Spade Terminal, 1NC, 30mm, 1 Block per Operator
Item #:
122040
Cat #:
10250T59
UPC:
782113347516
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, Spade Terminal, Normally Closed, 30 mm, Limit 1 Block per Operator
Overview
Contact Block, Spade Terminal, Normally Closed, 30 mm, Limit 1 Block per Operator
Also known as: 782113347516, 10250T59
Specifications
Type: | Contact Block, 1 N.C. |
Size: | 30 mm |
Mounting: | Base |
Poles: | 1 |
Volts AC: | 600 |
Type: | Contact Block, 1 N.C. |
Mounting: | Base |
Volts AC: | 600 |
Size: | 30 mm |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)