6/2 UF/NMC Copper Gray 500'

Item #: 122039

Cat #: UF62CUWG500RL

UPC: 980100266219

Documents & Guides
Underground Feeder Cable, Type UF-B, 6 AWG, Copper, Stranded, 2 Conductors, 500 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Underground Feeder Cable, Type UF-B, 6 AWG, Copper, Stranded, 2 Conductors, 500 Foot Reel
Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.
Also known as: 980100266219, UF62CUWG500RL

Specifications

Length: 500 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 6 AWG
Length: 500 ft
Jacket: PVC
Color: Gray
Gauge: 6 AWG
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)