Drive, Alitvar 340, Standard, 380-480VAC, 3kW, 3HP, 3PH, 8.4A

Item #: 1220303

Cat #: ATV340U22N4E

UPC: 785901714248

Drive, Alitvar 340, Standard, 380 - 480 Volt AC, 50 - 60 Hertz, Heavy Duty, 3 kW Normal Duty, 2.2 kW Heavy Duty, 3 Horse Power Normal/Heavy Duty, 3-Phase, 4.1 - 8.4 Amp, NEMA 1/IP20
Sign In or Register to view pricing and more.

Overview

Drive, Alitvar 340, Standard, 380 - 480 Volt AC, 50 - 60 Hertz, Heavy Duty, 3 kW Normal Duty, 2.2 kW Heavy Duty, 3 Horse Power Normal/Heavy Duty, 3-Phase, 4.1 - 8.4 Amp, NEMA 1/IP20
Also known as: 785901714248, ATV340U22N4E

Specifications

Type: Variable Speed Drive
Family / Style: Altivar
Standards: California Proposition 65
Type: Variable Speed Drive
Standards: California Proposition 65
Family / Style: Altivar

Customer Reviews

No reviews for this product
(0)