This product has been discontinued.
Wallpack, PS Metal Halide, 1 Light, 100W, 120-277V, Bronze
Item #: 122011
Cat #: PVL3-100P-18-BZ-L
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
HUB PVL3-100P-18-BZ-L
Overview
HUB PVL3-100P-18-BZ-L
Also known as: PVL3-100P-18-BZ-L
Specifications
Type: | Wallpack |
Wattage: | 100 |
Diameter: | 14 7/8 in |
Color: | Bronze |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Type: | Wallpack |
Diameter: | 14 7/8 in |
Light Technology: | HID |
Wattage: | 100 |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)