8' 40W T8 LED Lamp, 40K

Item #: 1219838

Cat #: T8-8FT-40W-40K-C

UPC: 845060036442

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
8FT T8 LED TUBE LAMP 40W 4800LM 4000K CLEAR ****Replaced by T8-HL-8FT-40W-40K-C***

Overview

8FT T8 LED TUBE LAMP 40W 4800LM 4000K CLEAR ****Replaced by T8-HL-8FT-40W-40K-C***
Also known as: 845060036442, T8-8FT-40W-40K-C

Specifications

Lumens: 4800
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 8 ft, 96 in
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 4800
Wattage: 40
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)