PowerFlex 753, AC Drive,80A, 240(208)VAC, 25/30HP, Open, 3PH, Frame 5

Item #: 1219678

Cat #: 20F11NB080JA0NNNNN

UPC: 191326442565

Sign In or Register to view pricing and more.
PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 80 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, 240 (208) Volt AC, 3Phase, Frame 5, Filtered, CM jumper installed (preferred), DB Transistor, Blank (No HIM)

Overview

PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 80 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, 240 (208) Volt AC, 3Phase, Frame 5, Filtered, CM jumper installed (preferred), DB Transistor, Blank (No HIM)
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 191326442565, 20F11NB080JA0NNNNN

Specifications

Type: AC Drive
Horsepower: 30, 25
Amps: 80
Size: Frame 5
Volts AC: 208Y/240
Type: AC Drive
Amps: 80
Volts AC: 208Y/240
Horsepower: 30, 25
Size: Frame 5

Customer Reviews

No reviews for this product
(0)