Slide Dimmer, 600W, 3-Way, Midnight

Item #: 121945
Cat #: DVSC-603PH-MN
UPC: 027557054195
Sign In or Register to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Midnight **Clamshell Packaging**

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Midnight **Clamshell Packaging**
Diva Dimmer - Satin Finish, clamshell packaging incandescent/Halogen, 3-way, 120V/600W clamshell packaging in midnight
Also known as: 027557054195, DVSC-603PH-MN

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Volts AC: 120
Color: Midnight
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Mounting: Surface
Light Technology: Halogen, Incandescent
Wattage: 600
Color: Midnight
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)