Contactor, 265A, AC3, 100-250V AC/DC Electronic Coil , 1NO/1NC

Item #: 1219353

Cat #: 100-E265KD11

UPC: 889508535791

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 265 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed

Overview

Contactor, 265 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed
Allen-Bradley® Bulletin 100-E large contactors reduce width and weight, saving precious panel space. And the universal electronic AC/DC coil offers significant energy savings. Catalog item 100-E265KD11 from Rockwell Automation® is a 265 A, 100-250 V 50-60 Hz / 100-250 V DC IEC contactor with three normally open poles and one normally open and one normally closed auxiliary contacts. And it has a Busbar connections.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508535791, 100-E265KD11

Specifications

Volts DC Range: 250
Poles: 2
Type: Contactor, MCS-E
Amps: 265
Volts DC Range: 250
Type: Contactor, MCS-E
Poles: 2
Amps: 265

Customer Reviews

No reviews for this product
(0)