LED Floodlight, 157 Watt, 19900 Lumen, 5000K, 347-480V

Item #: 1219280
Cat #: IAMLGL8CG6BHF
UPC: 781381101462
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Areamaster Generation 2, LED Floodlight, 157 Watt, 19900 Lumen, 5000K, Clear Glass, 7x7 Beam Spread, 347-480 Volt, Fusing, Wet Location, Type 3R, 4, 4X, IP66/67

Overview

Industrial Areamaster Generation 2, LED Floodlight, 157 Watt, 19900 Lumen, 5000K, Clear Glass, 7x7 Beam Spread, 347-480 Volt, Fusing, Wet Location, Type 3R, 4, 4X, IP66/67
The Appleton Industrial Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Industrial Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Industrial Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for use in industrial and ordinary locations, that require a high degree of ingress protection and ruggedness.
Also known as: 781381101462, IAMLGL8CG6BHF

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 157
Light Technology: LED
Mounting: Yoke
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 157

Customer Reviews

No reviews for this product
(0)