Pilot Light, 120VAC, 30mm, Domed, Round Green Lens, 120MB Lamp, Chrome Bezel

Item #: 12192

Cat #: 9001KP38G9

UPC: 78590179439

Sign In or Register to view pricing and more.
Pilot Light, 120 Volt AC, 30 mm, Domed, Round, Green Lens, 120MB Lamp, Chrome Bezel

Overview

Pilot Light, 120 Volt AC, 30 mm, Domed, Round, Green Lens, 120MB Lamp, Chrome Bezel
This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED. It enables complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 78590179439, 9001KP38G9

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Incandescent
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Type: Incandescent

Customer Reviews

No reviews for this product
(0)