Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED High Bay, 213 Watts, 120-277V, CRI: 80, Color Temperature: 5000K, Lumens: 23,908
Overview
LED High Bay, 213 Watts, 120-277V, CRI: 80, Color Temperature: 5000K, Lumens: 23,908
The VHB High Bay Series is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. The precision designed optics, multiple distributions, lumen outputs and color temperatures choices make the VHB series ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.
Also known as: VHBLED-LD1-24-W-UNV-L850-CD1-U
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Type: | LED |
Lumens: | 24000 |
Color Rendering Index (CRI): | 80 |
Size: | 1.5 x 1 ft. |
Color Temperature: | 5000 (Bright White) |
Type: | LED |
Color Rendering Index (CRI): | 80 |
Volts AC: | 120, 277 |
Lumens: | 24000 |
Size: | 1.5 x 1 ft. |
Customer Reviews
No reviews for this product
(0)