H33CD400 6/CS 1/SKU

Item #: 12191

Cat #: H33CD-400

UPC: 046135694493

Sign In or Register to view pricing and more.
400W, H33, mogul based Mercury lamp, clear. *Sylvania Part # 69449*

Overview

400W, H33, mogul based Mercury lamp, clear. *Sylvania Part # 69449*
Also known as: 046135694493, H33CD-400

Specifications

Shape: ED37 (Elliptical Dimple)
ANSI Code: H33
Wattage: 400
Base: Mogul Screw (E39)
Volts AC: 120
Type: Mercury Vapor
Color Temperature: 5900 (Bright White)
Color Rendering Index (CRI): 22
Lumens: 20000
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Wattage: 400
Volts AC: 120
Color Temperature: 5900 (Bright White)
Lumens: 20000
ANSI Code: H33
Base: Mogul Screw (E39)
Type: Mercury Vapor
Color Rendering Index (CRI): 22
Light Technology: HID

Customer Reviews

No reviews for this product
(0)