
Calpipe Industries PV0730CN00
Item #: 1218990
Cat #: PV0730CN00
UPC: 847656055769
Documents & Guides
No Documents Available
CLB PV0730CN00 3/4" X 3" PVC
Sign In or Register to view pricing and more.
Overview
CLB PV0730CN00 3/4" X 3" PVC
Also known as: 847656055769, PV0730CN00
Specifications
Diameter: | 3/4 in |
Color: | Black |
Length: | 3 in |
Material: | PVC Coated Steel |
Diameter: | 3/4 in |
Length: | 3 in |
Color: | Black |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)