8/3 UF/NMC Copper Gray 125'

Item #: 121892

Cat #: UF83CUWG125CL

UPC: 980100266653

Documents & Guides
(3) 8 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 ft. Package.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(3) 8 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 ft. Package.
Also known as: 980100266653, UF83CUWG125CL

Specifications

Length: 125 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 8 AWG
Length: 125 ft
Jacket: PVC
Color: Gray
Gauge: 8 AWG
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)