Sign In or Register to view pricing and more.
Documents & Guides
Spot IR Thermometer, Distance to Spot Ratio: 24:1, Temp Range: -22°F to 1202°F, Accuracy: ±1.8°F, Continuous Run Time: 8 Hrs, Includes: Wrist Strap Lanyard, Quick Start Guide, User Manual (CD), 3 x AAA Batteries
Overview
Spot IR Thermometer, Distance to Spot Ratio: 24:1, Temp Range: -22°F to 1202°F, Accuracy: ±1.8°F, Continuous Run Time: 8 Hrs, Includes: Wrist Strap Lanyard, Quick Start Guide, User Manual (CD), 3 x AAA Batteries
The FLIR TG54 provides non-contact surface temperature readings so you can quickly and easily take measurements in places that are out of reach. Providing a distance-to-spot ratio of 24:1, the TG54 can measure smaller targets from a safer distance. The thermometer gives you control to view your current reading and last two temperature readings simultaneously, and the color screen makes it easy to navigate and select settings.
Also known as: 793950400548, TG54
Specifications
Customer Reviews
No reviews for this product
(0)