PHUZION LED HIGH BAY 30000 LUMENS 4000K CCT 70 CRI AUTO-SENS

Item #: 1218782

Cat #: PHZ-30L-4K-70CRI-AS-P-W-M-C6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION LED HIGH BAY 30000 LUMENS 4000K CCT 70 CRI AUTO-SENSING (120-277V) PENDANT WHITE SUPER DURABLE MEDIUM 6 FT SAFETY CHAIN

Overview

PHUZION LED HIGH BAY 30000 LUMENS 4000K CCT 70 CRI AUTO-SENSING (120-277V) PENDANT WHITE SUPER DURABLE MEDIUM 6 FT SAFETY CHAIN
Also known as: PHZ-30L-4K-70CRI-AS-P-W-M-C6

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 30000
Mounting: Pendant
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 30000
Color: White
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 70
Mounting: Pendant
Light Technology: LED

Customer Reviews

No reviews for this product
(0)