This product may not be available in all locations.
Operator Interface, PanelView 5310, 9", Color, 24VDC
Item #: 1218756
Cat #: 2713P-T9WD1
UPC: 889508728858
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView 5310, 9 Inch Display , Touch Screen, Wide Aspect Ratio, Color, 24 Volt DC, Single Ethernet Port
Overview
Operator Interface, PanelView 5310, 9 Inch Display , Touch Screen, Wide Aspect Ratio, Color, 24 Volt DC, Single Ethernet Port
PanelView™ 5310 graphic terminals are the ideal visualization solution for smaller applications. You’ll love the intuitive, modern design. And the enhanced Logix integration means that you only have to configure information once for an entire automation design. Allen-Bradley® catalog item 2713P-T9WD1 from Rockwell Automation® is a PanelView 5310 graphic terminal with a 9 IN, color touch screen with a wide aspect ratio. It is 24 V DC and has a single Ethernet port.Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 889508728858, 2713P-T9WD1
Specifications
Volts DC: | 24 |
Size: | 9 in |
Type: | Operator Interface |
Volts DC: | 24 |
Type: | Operator Interface |
Size: | 9 in |
Customer Reviews
No reviews for this product
(0)