Terminal Block, High Density, 4 Circuit, 600V, 30A 18 - 10 AWG, Thermoplastic/Copper

Item #: 1218602

Cat #: HDTB-4

UPC:

High Density Terminal Block, 4 Circuit, 600 Volt, 30 Amp, 18 - 10 AWG, Copper With Thermoplastic Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Density Terminal Block, 4 Circuit, 600 Volt, 30 Amp, 18 - 10 AWG, Copper With Thermoplastic Housing
High Density Terminal Blocks are rated 600 volts, 30 amperes continuous service and will accommodate #18 to #10 AWG (0.34 - 4mm2 ) stranded or solid copper wire, single or parallel conductors of same size and type (stranded/ stranded or solid/solid only) per terminal and include captive wire clamps for use with wire or ring type connectors, as standard. Available panel mounting or DIN rail mounting (35mm x 7.5mm x 35mm x 15mm), any combination of High Density Terminal Blocks may be assembled next to one another on the same mounting rail. Individual blocks can quickly and easily be inserted or removed without disturbing adjacent blocks. Only a screwdriver is required for removal.
Also known as: HDTB-4

Specifications

Material: Copper, Thermoplastic
Amps: 30
Poles: 4
Volts AC: 600
Allowable Gauge Range: 18 - 10
Material: Copper, Thermoplastic
Poles: 4
Allowable Gauge Range: 18 - 10
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)