TMC2X Connector, 3/4", Explosion-Proof-Dust-Ignitionproof, Nickel Plated Brass

Item #: 1218383

Cat #: TMC2X-075075NBX

UPC: 781381378185

Sign In or Register to view pricing and more.
Documents & Guides
TMC2X Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Nickel Plated Brass. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Overview

TMC2X Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Nickel Plated Brass. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Appleton™ TMC2X Connectors are designed for use with MC/MC-HL, corrugated interlocked aluminum/steel armor or continuously welded armor (TECK) cables. They utilize RapidEx high speed liquid resin sealing compound. TMC2X connectors are used to provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.
Also known as: 781381378185, TMC2X-075075NBX

Specifications

Diameter: 3/4 in
Material: Brass
Diameter Range: 0.420 - 0.630 in, 0.500 - 0.750 in
Diameter: 3/4 in
Diameter Range: 0.420 - 0.630 in, 0.500 - 0.750 in
Material: Brass

Customer Reviews

No reviews for this product
(0)