SoftStarter, Open, 84-435A, 75-350HP @ 200-480VAC, 100-240VAC Coil

Item #: 1218282

Cat #: 150-S251NBD

UPC: 887172651571

Sign In or Register to view pricing and more.
Documents & Guides
Controller, SMC-Flex, Solid State, Open, 84 - 435 Amp, 75 - 350 Horse Power @ 200 - 480 Volt AC, 100 - 240 Volt AC Coil, Internal Bypass

Overview

Controller, SMC-Flex, Solid State, Open, 84 - 435 Amp, 75 - 350 Horse Power @ 200 - 480 Volt AC, 100 - 240 Volt AC Coil, Internal Bypass
The SMC-50 controller has a scalable design, allowing you the flexibility to satisfy a wide variety of control needs. Advanced monitoring and protection, superior communications capabilities, and Energy Saver mode help increase efficiency and reduce downtime. Three-phase control, built-in overload, removable control module and removable terminal blocks are combined in a cost-effective package with your choice of internal bypass or solid-state power structures. Normal- and heavy-duty ratings, expandable I/O and sensor capability, LCD screen or personal computer software setup and network integration capabilities increase application scalability
Also known as: 887172651571, 150-S251NBD

Specifications

Phase: 3
Horsepower: 75, 350
Mounting: Surface
Type: Motor Controller
Wattage: 250 kW
Volts AC Range: 200 - 480
Volts AC Control Range: 100 - 240
Amps Range: 84 - 435
Phase: 3
Mounting: Surface
Wattage: 250 kW
Volts AC Control Range: 100 - 240
Horsepower: 75, 350
Type: Motor Controller
Volts AC Range: 200 - 480
Amps Range: 84 - 435

Customer Reviews

No reviews for this product
(0)