100 Watt High Pressure Sodium F-Can Ballast

Item #: 121818

Cat #: 72C8084NP

UPC: 781087280843

Sign In or Register to view pricing and more.
Documents & Guides
100 Watt, F-Can High Pressure Soldium (HPS) Ballast, 120/277V, ANSI Code: S54.

Overview

100 Watt, F-Can High Pressure Soldium (HPS) Ballast, 120/277V, ANSI Code: S54.
The Philips Advance line of F-can HID ballasts comes in two dual-voltage configurations for the US and Canadian market. Ballasts for these luminaires are most often encased and potted in fluorescent ballast type cans.
Also known as: 781087280843, 72C8084NP

Specifications

Type: Pulse Start
Shape: ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed)
Wattage: 100
Volts AC: 120, 277
ANSI Code: S54
Light Technology: HID
Type: Pulse Start
Wattage: 100
ANSI Code: S54
Shape: ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed)
Volts AC: 120, 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)