This product may not be available in all locations.
![Yellow MSHD PB;1NO-1NC;ClassI/Div 2 Yellow MSHD PB;1NO-1NC;ClassI/Div 2](https://rexel-cdn.com/products/cut10250t710yimage.jpg?i=EA1F7618-ABE0-4081-976F-6A5F2E90CDC0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, 10250T, 30.5 mm, Class I Division 2, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Momentary, Mushroom , Yellow actuator, Blank legend, 1NO-1NC, Chrome bezel
Overview
Eaton 10250T pushbutton, 10250T, 30.5 mm, Class I Division 2, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Momentary, Mushroom , Yellow actuator, Blank legend, 1NO-1NC, Chrome bezel
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114504734, 10250T710Y
Specifications
Size: | 40 mm |
Type: | Mushroom Head Pushbuttons |
Size: | 40 mm |
Type: | Mushroom Head Pushbuttons |
Customer Reviews
No reviews for this product
(0)