Push Button, Flush Blue Head, Plastic, 22.5mm, Operator Only

Item #: 121814

Cat #: 800FP-F611

UPC: 662073569923

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, Blue, with White Legend "R", Plastic, 22.5 mm, Operator Only

Overview

Push Button, Flush Head, Blue, with White Legend "R", Plastic, 22.5 mm, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-F611 from Rockwell Automation® is a flush, 22 mm momentary push button with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073569923, 800FP-F611

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Color: Blue/White
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Family / Style: 800F
Material: Plastic
Type: Flush, Pushbutton
Size: 22.5 mm
Color: Blue/White

Customer Reviews

No reviews for this product
(0)