LyteCaster Round, 4"

Item #: 1217827

Cat #: L4R10AZ10UVA

UPC: 190096019533

Sign In or Register to view pricing and more.
Documents & Guides
LyteCaster Round, 4", 1000 Lumens, AirSeal IC, New Construction, Screw, 0-10V Dimming, 120/277V

Overview

LyteCaster Round, 4", 1000 Lumens, AirSeal IC, New Construction, Screw, 0-10V Dimming, 120/277V
Lightolier LyteCaster LED Adjustable Downlight is a low cost solution for slope ceiling and wall washing applications that features 30° tilt. Available in shallow new construction frame and IC remodeler. The downlight is damp location listed and interchangeable light engine/trim is available in 2 lumen packages
Also known as: 190096019533, L4R10AZ10UVA

Specifications

Volts AC: 120, 277
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Light Technology: LED
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)