D PTEROLUX LED HAZARDOUS LOCATION GEN 2 56LED 700MA 5000K CC

Item #: 1217591

Cat #: HPLED-56-700-5K-48-US-G-L1-35C-F2-GD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
D PTEROLUX LED HAZARDOUS LOCATION GEN 2 56LED 700MA 5000K CCT 480V

Overview

D PTEROLUX LED HAZARDOUS LOCATION GEN 2 56LED 700MA 5000K CCT 480V
Also known as: HPLED-56-700-5K-48-US-G-L1-35C-F2-GD

Specifications

Volts AC: 480
Color Temperature: 5000 (Bright White)
Lumens: 14000
Wattage: 129
Light Technology: LED
Dimmable: Yes
Volts AC: 480
Lumens: 14000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 129
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)