![Vaportite Fixture, 2', 2-Lamp, T8, 120-277V, 17W Vaportite Fixture, 2', 2-Lamp, T8, 120-277V, 17W](https://rexel-cdn.com/products/image.jpg?i=A3510EA5-48DD-4364-B4E6-05BD8E5A5CAE&f=420)
Vaportite Fixture, 2', 2-Lamp, T8, 120-277V, 17W
Item #: 121741
Cat #: VSL217MVOLTGEB10IS
UPC: 745977762109
Sign In or Register to view pricing and more.
Documents & Guides
Vaportite Fixture, 2 ft, 2-Lamp, T8, 120-277 Volt, 17 Watt, Electronic Instant Start
Overview
Vaportite Fixture, 2 ft, 2-Lamp, T8, 120-277 Volt, 17 Watt, Electronic Instant Start
Also known as: 745977762109, VSL217MVOLTGEB10IS
Specifications
Wattage: | 17 |
Length: | 2 ft |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 17 |
Light Technology: | Fluorescent |
Length: | 2 ft |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)